305 1/8" HSS-Co S/S Jobberdrill

Order Code: ZT3808395S

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.315%
10 - 19£5.0310%
20 +£4.7515%

Order by 3pm, get it Tomorrow

Description

Series 305 HSCo Straight Shank Jobber Drills

HSCo general purpose jobber drill with increase wear resistance for use on universal steels,hardened materials and cast iron.

• Inch sizes 1/64" to 25/32"
• 5xD
• Form A web thinned
• Steam oxide coated >2.36mm
• Manufactured to DIN 338
• Relieved cone

See full description
Specifications for 305 1/8" HSS-Co S/S Jobberdrill
  • Flute Length
    36mm
  • Shank Diameter Tolerance
    H8
  • Material
    Cobalt High Speed Steel
  • Series
    305
  • Finish/Coating
    Steam Oxide
  • Drill Diameter Tolerance
    H8
  • Drill Diameter Metric
    3.17mm
  • Coolant Delivery
    External
  • Number of Flutes
    2
  • Point Angle
    118°
  • Flute Construction
    Ground Flute
  • Helix Type
    Normal Helix
  • Cutting Direction
    Right Hnd
  • Standards Met
    DIN 338
  • Flute Type
    Spiral
  • MFR Part No.
    00305 003.170
  • Overall Length
    65mm
  • Drill Diameter
    1/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome