305 5/32" HSS-Co S/S Jobber Drill

Order Code: ZT3808338S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%

Order by 3pm, get it Tomorrow

Description

Series 305 HSCo Straight Shank Jobber Drills

HSCo general purpose jobber drill with increase wear resistance for use on universal steels,hardened materials and cast iron.

• Inch sizes 1/64" to 25/32"
• 5xD
• Form A web thinned
• Steam oxide coated >2.36mm
• Manufactured to DIN 338
• Relieved cone

See full description
Specifications for 305 5/32" HSS-Co S/S Jobber Drill
  • Flute Length
    43mm
  • Flute Construction
    Ground Flute
  • Material
    Cobalt High Speed Steel
  • Standards Met
    DIN 338
  • Cutting Direction
    Right Hnd
  • Number of Flutes
    2
  • Point Angle
    118°
  • Series
    305
  • Finish/Coating
    Steam Oxide
  • Shank Diameter Tolerance
    H8
  • MFR Part No.
    00305 003.970
  • Coolant Delivery
    External
  • Drill Diameter Metric
    3.97mm
  • Overall Length
    75mm
  • Helix Type
    Normal Helix
  • Drill Diameter Tolerance
    H8
  • Flute Type
    Spiral
  • Drill Diameter
    3/32in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome