4.40mm HSS S/S Jobber Drill

Order Code: ZT3112351S

£0.69each Inc VAT (20%)
£3.45 minimum order value
QuantityPriceDiscount
1 - 49£0.690%
50 - 99£0.664.5%
100 - 199£0.638.5%
200 - 499£0.6111.5%
500 +£0.5816%

Minimum order quantity: 5.

Description

The J100 Series are general purpose HSS straight shank drills with a black oxide finish. Ideal for applications involving steel (including cast steel) cast iron (including malleable cast iron) as well as nickel, brass aluminium alloys and graphite. Their 118° point allows for precise hole alignment and reliable cutting performance whilst the black oxide coating helps reduce heat by retaining coolant on the tool surface. The coating also helps reduce the risk of the tool staining.

Features and Benefits
• High speed steel construction for increased tool durability
• Point angle of 118° for precise holemaking and precision cutting
• Black oxide coating helps aid chip flow, reduce heat and prevent staining
• Ideal for applications involving steel, iron, nickel, brass, aluminium alloy and graphite

Typical Applications
• Cutting and drilling
• Ferrous materials
• Steel
• Iron
• Nickel
• Brass
• Aluminium alloy
• Graphite

Notes
• Available in sizes 0.25mm -20.00mm

Standards
• Manufactured to BS 328/DIN338RN

See full description
Specifications for 4.40mm HSS S/S Jobber Drill
  • Drill Diameter Metric
    4.4mm
  • Web Thickness
    Standard
  • Flute Length
    47mm
  • Material
    High Speed Steel
  • Helix Type
    Normal Helix
  • Shank Diameter Tolerance
    F11
  • Flute Construction
    Ground Flute
  • Number of Flutes
    2
  • Standards Met
    BS 328
    DIN 338RN
  • Coolant Delivery
    External
  • Point Angle
    118°
  • Cutting Direction
    Right Hnd
  • Point Type
    Split Point
  • Flute Type
    Spiral
  • Drill Diameter Tolerance
    H8
  • Finish/Coating
    Black Oxide
  • Overall Length
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome