4.8mm HSS Cobalt Jobber Drills (Pack of 10)

Order Code: ZT5516098S

£42.99 Inc VAT (20%)


Description

5% cobalt alloyed jobber drills with a high heat resistance For drilling steel with tensile strength over 800 N/mm2 Especially suitable for high alloyed steels, bearing-steels, and hot/cold rolled steels Ideal for stainless steel Highly accurate centering Break-resistant Industrial quality Diameter: 4.8mm Working length: 52mm Overall length: 86mm

Specifications for 4.8mm HSS Cobalt Jobber Drills (Pack of 10)
  • Product Type
    Jobber Drills
  • Diameter
    4.8mm
  • Overall Length
    86mm
  • Working Length
    52mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome