5.20mm HSS S/S Jobber Drill

5.20mm HSS S/S Jobber Drill

Order Code: ZT3112346SCopy

£1.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.590%
20 - 49£1.534%
50 - 99£1.468%
100 - 199£1.4012%
200 +£1.3415.5%

Order by 3pm, get it Tomorrow

Description

The J100 Series are general purpose HSS straight shank drills with a black oxide finish. Ideal for applications involving steel (including cast steel) cast iron (including malleable cast iron) as well as nickel, brass aluminium alloys and graphite. Their 118° point allows for precise hole alignment and reliable cutting performance whilst the black oxide coating helps reduce heat by retaining coolant on the tool surface. The coating also helps reduce the risk of the tool staining.

Features and Benefits
• High speed steel construction for increased tool durability
• Point angle of 118° for precise holemaking and precision cutting
• Black oxide coating helps aid chip flow, reduce heat and prevent staining
• Ideal for applications involving steel, iron, nickel, brass, aluminium alloy and graphite

Typical Applications
• Cutting and drilling
• Ferrous materials
• Steel
• Iron
• Nickel
• Brass
• Aluminium alloy
• Graphite

Notes
• Available in sizes 0.25mm -20.00mm

Standards
• Manufactured to BS 328/DIN338RN

See full description
Specifications for 5.20mm HSS S/S Jobber Drill
  • Point Angle
    118°
  • Web Thickness
    Standard
  • Number of Flutes
    2
  • Material
    High Speed Steel
  • Finish/Coating
    Black Oxide
  • Standards Met
    BS 328
    DIN 338RN
  • Drill Diameter
    5.2mm
  • Cutting Direction
    Right Hnd
  • Overall Length
    86mm
  • Point Type
    Split Point
  • Flute Type
    Spiral
  • Coolant Delivery
    External
  • Helix Type
    Normal Helix
  • Flute Construction
    Ground Flute
  • Shank Diameter Tolerance
    F11
  • Drill Diameter Tolerance
    H8
  • Flute Length
    52mm
  • Material Grade
    Steel Grade 4241