5518 3.50mm FT200 Carbidesl-Ratio Drill

Order Code: ZT3813057S

£49.99 Inc VAT (20%)


Description

Series 5518 Carbide 3 Flute High Precision Straight Shank Drill

For use on general steels/brass,cast iron,aluminium and alloys. Suitable for interrupted cutting

Features
• Metric sizes 3.00mm to 20.00mm
• Bright finish
• 5xD
• 130° point
• Self-centering
• Reinforced straight shank
• Web thinning >3.00mm
• Optimal centering

See full description
Specifications for 5518 3.50mm FT200 Carbidesl-Ratio Drill
  • Series
    5518
  • Finish/Coating
    Bright
  • Number of Flutes
    3
  • Coolant Delivery
    External
  • Point Angle
    130°
  • Flute Type
    Spiral
  • Standards Met
    DIN 6537L
  • Drill Diameter Metric
    3.5mm
  • Helix Type
    Normal Helix
  • Flute Length
    28mm
  • Cutting Direction
    Right Hnd
  • Drill Diameter Tolerance
    M7
  • Material
    Carbide
  • MFR Part No.
    05518 003.500
  • Overall Length
    66mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome