6.0mm HSS Cobalt Jobber Drills (Pack of 10)

Order Code: ZT5516375S

£49.99 Inc VAT (20%)


Description

5% cobalt alloyed jobber drills with a high heat resistance For drilling steel with tensile strength over 800 N/mm2 Especially suitable for high alloyed steels, bearing-steels, and hot/cold rolled steels Ideal for stainless steel Highly accurate centering Break-resistant Industrial quality Diameter: 6.0mm Working length: 57mm Overall length: 93mm

Specifications for 6.0mm HSS Cobalt Jobber Drills (Pack of 10)
  • Overall Length
    93mm
  • Diameter
    6.0mm
  • Working Length
    57mm
  • Product Type
    Jobber Drills

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome