Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
6.90mm Hi-Nox Q/S S/S Drill
By Presto
Order Code:
ZT1046956P
£2.69
each
Inc VAT (20%)
£26.90 minimum order value
£2.79
3.5% off
Quantity
Price
Discount
1 - 9
£2.69
0%
10 +
£2.56
5%
10
Add to basket
Minimum order quantity: 10.
Get it in
12-15
working days
Available
GBP
26.90
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/6-90mm-hi-nox-q-s-s-s-drill/p/ZT1046956P
Add to quotation
View all Jobber Drills
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 6.90mm Hi-Nox Q/S S/S Drill
Material
High Speed Steel
Cutting Direction
Right Hnd
Finish/Coating
Steam Tempered
Standards Met
DIN 338
MFR Part No.
13206.9
Flute Type
Spiral
Flute Length
45mm
Point Angle
130°
Helix Type
Hi-Nox
Drill Diameter Metric
6.9mm
Shank Diameter Tolerance
F11
Overall Length
109mm
Flute Construction
Ground Flute
Series
Hi-Nox
Drill Diameter Tolerance
H8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome