7.05mm Ex-Sus-Gdr Hsse-Tin Drill

Order Code: ZT3951912S

£63.99 Inc VAT (20%)


Description

For stainless steels, mild steels, aluminium, titanium alloys and copper alloys. Special flute design to facilitate short chipping and accurate hole size. For CNC high speed drilling.
Flatted shank for D 12mm.
Point angle: 130 for D 2.01 to 4mm, 120 for D 4.01mm

Specifications for 7.05mm Ex-Sus-Gdr Hsse-Tin Drill
  • Drill Diameter Metric
    7.05mm
  • MFR Part No.
    8597705
  • Material
    HSS-E
  • Finish/Coating
    TiN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome