7.2mm HSS Cobalt Jobber Drills (Pack of 10)

Order Code: ZT5516462S

£79.99 Inc VAT (20%)


Description

5% cobalt alloyed jobber drills with a high heat resistance For drilling steel with tensile strength over 800 N/mm2 Especially suitable for high alloyed steels, bearing-steels, and hot/cold rolled steels Ideal for stainless steel Highly accurate centering Break-resistant Industrial quality Diameter: 7.2mm Working length: 69mm Overall length: 109mm

Specifications for 7.2mm HSS Cobalt Jobber Drills (Pack of 10)
  • Working Length
    69mm
  • Diameter
    7.2mm
  • Product Type
    Jobber Drills
  • Overall Length
    109mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome