Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
7.60mm Hi-Nox Q/S S/S Drill
By Presto
Order Code:
ZT1046958P
£3.39
each
Inc VAT (20%)
£33.90 minimum order value
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.22
5%
20 +
£3.05
10%
10
Add to basket
Minimum order quantity: 10.
Get it in
12-15
working days
Available
GBP
33.90
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/7-60mm-hi-nox-q-s-s-s-drill/p/ZT1046958P
Add to quotation
View all Jobber Drills
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 7.60mm Hi-Nox Q/S S/S Drill
Cutting Direction
Right Hnd
Flute Construction
Ground Flute
Material
High Speed Steel
Finish/Coating
Steam Tempered
Drill Diameter Metric
7.6mm
MFR Part No.
13207.6
Flute Type
Spiral
Series
Hi-Nox
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome