Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
8.60mm Hi-Nox Q/S S/S Drill
By Presto
Order Code:
ZT1046961P
£3.99
each
Inc VAT (20%)
£19.95 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it in
12-15
working days
Available
GBP
19.95
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/8-60mm-hi-nox-q-s-s-s-drill/p/ZT1046961P
Add to quotation
View all Jobber Drills
Description unavailable
Specifications
Specifications for 8.60mm Hi-Nox Q/S S/S Drill
Material
High Speed Steel
Cutting Direction
Right Hnd
Drill Diameter Metric
8.6mm
Flute Type
Spiral
MFR Part No.
13208.6
Flute Construction
Ground Flute
Finish/Coating
Steam Tempered
Series
Hi-Nox
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome