Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
8.70mm Hi-Nox Q/S S/S Drill
By Presto
Order Code:
ZT1046962P
£4.39
each
Inc VAT (20%)
£21.95 minimum order value
Quantity
Price
Discount
1 - 9
£4.39
0%
10 - 19
£4.21
4%
20 +
£4.04
8%
5
Add to basket
Minimum order quantity: 5.
Get it in
12-15
working days
Available
GBP
21.95
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/8-70mm-hi-nox-q-s-s-s-drill/p/ZT1046962P
Add to quotation
View all Jobber Drills
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 8.70mm Hi-Nox Q/S S/S Drill
Material
High Speed Steel
Flute Type
Spiral
MFR Part No.
13208.7
Cutting Direction
Right Hnd
Series
Hi-Nox
Finish/Coating
Steam Tempered
Flute Construction
Ground Flute
Drill Diameter Metric
8.7mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome