Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
9.20mm Hi-Nox Q/S S/S Drill
By Presto
Order Code:
ZT1046963P
£4.99
each
Inc VAT (20%)
£24.95 minimum order value
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.74
5%
20 +
£4.49
10%
5
Add to basket
Minimum order quantity: 5.
Get it in
12-15
working days
Available
GBP
24.95
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/9-20mm-hi-nox-q-s-s-s-drill/p/ZT1046963P
Add to quotation
View all Jobber Drills
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 9.20mm Hi-Nox Q/S S/S Drill
Helix Type
Hi-Nox
Flute Construction
Ground Flute
MFR Part No.
13209.2
Series
Hi-Nox
Flute Length
57mm
Standards Met
DIN 338
Shank Diameter Tolerance
F11
Material
High Speed Steel
Overall Length
125mm
Drill Diameter Metric
9.2mm
Drill Diameter Tolerance
H8
Cutting Direction
Right Hnd
Point Angle
130°
Finish/Coating
Steam Tempered
Flute Type
Spiral
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome