Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
9.50mm Hi-Nox Q/S S/S Drill
By Presto
Order Code:
ZT1046965P
£4.39
each
Inc VAT (20%)
£21.95 minimum order value
Quantity
Price
Discount
1 - 9
£4.39
0%
10 - 19
£4.21
4%
20 +
£4.04
8%
5
Add to basket
Minimum order quantity: 5.
Get it in
12-15
working days
Available
GBP
21.95
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/9-50mm-hi-nox-q-s-s-s-drill/p/ZT1046965P
Add to quotation
View all Jobber Drills
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 9.50mm Hi-Nox Q/S S/S Drill
Drill Diameter
9.5mm
MFR Part No.
13209.5
Drill Diameter Metric
9.5mm
Series
1320
Point Type
Standard
Standards Met
DIN 338
Finish/Coating
Steam Tempered
Helix Type
High Helix
Flute Type
Spiral
Material
High Speed Steel
Number of Pieces
5
Drill Diameter Tolerance
H8
Flute Length
57mm
Web Thickness
Thinned Web
Helix Angle
38°
Cutting Direction
Right Hnd
Number of Flutes
2
Point Angle
130°
Flute Construction
Ground Flute
Shank Diameter Tolerance
F11
Coolant Delivery
External
Overall Length
125mm
Depth X Diameter Ratio
4xD
Shank Type
Straight Shank
Material Grade
HSS
Manufacturer Grade
DIN338
ISO Category
M
P
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome