9651 10.30mm HSS TiN Tipjobbers-Drill

Order Code: ZT2490556S

£9.99 Inc VAT (20%)


Description

Guhring Series 9651 HSS TiN Tip Drills general purpose drills offer a longer tool life thanks to the TiN coted tip. Especially suitable for the machining of steel and cast steel (alloyed and unalloyed), grey cast iron, malleable cast iron, spheroidal graphite iron, sintered iron and graphite with high concentricity characteristics.

Features and Benefits
• High speed steel construction for durability
• TiN coated tip for increased tool life and performance
• Ideal for drilling a range of materials including cast steel and iron

Standards
• Manufactured to BS 328/DIN 338RN

Typical Applications
• Steel
• Steel alloys
• Cast iron
• Spheroidal graphite iron
• Sintered iron
• Graphite

Notes
• Available in metric sizes 1.0mm - 16.0mm

See full description
Specifications for 9651 10.30mm HSS TiN Tipjobbers-Drill
  • Series
    9651
  • Material
    High Speed Steel
  • MFR Part No.
    09651 010.300
  • Helix Type
    Normal Helix
  • Flute Construction
    Ground Flute
  • Shank Diameter Tolerance
    F11
  • Point Type
    Conventional
  • Flute Type
    Spiral
  • Web Thickness
    Similar to Form C
  • Cutting Direction
    Right Hnd
  • Number of Flutes
    2
  • Overall Length
    133mm
  • Point Angle
    118°
  • Drill Diameter Tolerance
    H8
  • Finish/Coating
    TiN
  • Standards Met
    DIN 338
  • Coolant Delivery
    External
  • Drill Diameter Metric
    10.3mm
  • Flute Length
    87mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome