0
1
2

A100 6.00MM Jobber/Twist Drill HSS Straight Shank

Order Code: ZT1134519X

6mm
£2.49 Inc VAT (20%)
£2.9916.5% off
QuantityPriceDiscount
1 - 19£2.490%
20 - 49£2.375%
50 - 99£2.2410%
100 +£2.1215%


Description

Series A100
General purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Point angle: 118°, helix angle: normal, web thickness: standard, relief angle: 10° - 20°, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328/DIN338RN.

Black Finish (W-Finish)
This is the most common surface finish and is the result of a steam tempering operation in which steam is passed over the product during a controlled tempering cycle, producing a black oxide layer. Black tools are generally recommended for ferrous applications where the oxide layer aids chip flow, helps to dissipate heat by retaining some coolant on the tool surface and also helps to prevent the tool from staining.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome