A100 HSS Jobber Drill Bit 3/64in OL38mm WL16mm DORA100364

Order Code: ZT1460108S

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 - 99£3.8612%
100 +£3.6916%


Description

Dormer A100 series general purpose HSS jobber drills are suitable for use in the majority of general purpose engineering applications. They have good self-centring capability on a wide range of materials and are suitable for both hand and machine use. DIN338RN BS328 ISO235 Tip diameter 3/64in. Working length 16mm. Overall length 38mm.

Specifications for A100 HSS Jobber Drill Bit 3/64in OL38mm WL16mm DORA100364
  • Pack Quantity
    1
  • Working Length
    16mm
  • Overall Length
    38mm
  • Tip Diameter
    3/64in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome