0
1
2

A100 Letter H HSS S/S Jobber Drill

Order Code: ZT1134983X

Qty of 10 for
£59.90 Inc VAT (20%)
£5.99 each
QuantityPriceDiscount
1 - 49£5.990%
50 +£5.754%

This product must be ordered in multiples of 10

Description

Series A100 HSS Straight Shank Jobber Drills
Letter Sizes

Suitable for drilling steel, cast steel, alloyed and unalloyed, grey cast iron, spheroidal iron, sintered powder metal, German silver and graphite. Manufactured to BS328/DIN338RN.

Black Finish (W-Finish)
This is the most common surface finish and is the result of a steam tempering operation in which steam is passed over the product during a controlled tempering cycle, producing a black oxide layer. Black tools are generally recommended for ferrous applications where the oxide layer aids chip flow, helps to dissipate heat by retaining some coolant on the tool surface and also helps to prevent the tool from staining.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome