A100 Series HSS Straight Shank Jobber Drill (Metric)


£1.19 Inc VAT (20%)
Up to 31% off

See 144 Product Variants
£1.19

Description

Note : This is sold as single.
A100 Series HSS Straight Shank Jobber Drills (Metric) general purpose drills are manufactured from durable high speed steel with a black oxide steam tempered coating for improved chip flow and heat resistance. Features and Benefits • High speed steel construction for greater durability • Black oxide steam tempered finish for improved chip flow and heat resistance • Suitable for use on a range of metals including steel and grey cast iron Specifications • High speed steel • Steam temepered black oxide finish • Point angle: 118° • Helix angle: normal • Web thickness: standard • Relief angle: 10° - 20° • Tolerance of diameter: h8 • Tolerance of shank: f11 • Black finish (W-Finish) • BS 328/DIN338RN Typical Applications • Steels • Cast steel • Grey cast iron • Malleable cast iron • Nickel brass • Aluminium alloy • Graphite

Feature Attributes

Helix Type:
Normal Helix
Point Angle:
118 °
Web Thickness:
Standard
Flute Construction:
Ground Flute
Series:
A100
Flute Type:
Spiral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome