Quantity | Price | Discount |
---|---|---|
1 - 4 | £10.99 | 0% |
5 - 9 | £10.55 | 4% |
10 - 19 | £10.11 | 8% |
20 + | £9.67 | 12% |
Series A101 HSS Left Hand Jobber Drills - Metric
Application:
General purpose left hand spiral Jobber drills for use on left hand running machines.
Specifications
Flute Geometry: Standard Helix, Left hand spiral.
Point Angle : 118º
Material : High Speed Steel
Manufactured to:
DIN 338 LN / BS328 / ISO 235