A1211 NO.58 Jobber Drill

Order Code: ZT1134975X

£2.39 Inc VAT (20%)
£2.597.5% off


Description

Series A1211
General purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Point angle: 118°, helix angle: normal, web thickness: standard, relief angle: 10° - 20°, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328/DIN338RN.

Black Finish (W-Finish)
This is the most common surface finish and is the result of a steam tempering operation in which steam is passed over the product during a controlled tempering cycle, producing a black oxide layer. Black tools are generally recommended for ferrous applications where the oxide layer aids chip flow, helps to dissipate heat by retaining some coolant on the tool surface and also helps to prevent the tool from staining.

See full description
Specifications for A1211 NO.58 Jobber Drill
  • Standards Met
    DIN338
  • Coolant Delivery
    External
  • Point Angle
    118°
  • Shank Diameter Tolerance
    f11
  • Drill Diameter Tolerance
    h8
  • Flute Length
    14mm
  • MFR Part No.
    5058343
  • Number of Flutes
    2
  • Material
    High Speed Steel
  • Gauge
    58
  • Overall Length
    36mm
  • Series
    A1211
  • Drill Diameter Gauge
    No.58

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome