A1247 2.50mm Alpha XE Jobber Drill

Order Code: ZT1049876P

£3.99 Inc VAT (20%)


Description

A1247 Alpha® XE Series
HSS-E - fibre-steamed
Type Alpha® XE
Cylindrical shank
Right-hand cutting
130° point angle
Up to 1.9 mm bright finish
DIN 338

See full description
Specifications for A1247 2.50mm Alpha XE Jobber Drill
  • Overall Length
    57mm
  • Drill Diameter
    2.5mm
  • Material
    Cobalt High Speed Steel
  • Flute Length
    30mm
  • Series
    A1247
  • Helix Type
    Alpha XE
  • Cutting Direction
    Right Hand
  • Point Angle
    130°
  • Drill Diameter Tolerance
    h8
  • Flute Type
    Spiral
  • Finish/Coating
    Uncoated
  • Standards Met
    DIN 338
  • Shank Diameter Tolerance
    f11
  • Number of Flutes
    2
  • Flute Construction
    Ground Flute

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome