0
1
2

A147 1/8" HSS-E Jobber Drill DIN338

Order Code: ZT3467861S

£3.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.290%
10 - 19£3.096%
20 +£2.9012%


Description

Series A147 HSS-E Straight Shank Jobber Drill - Inch

HSS-E Jobber Drill. 130° point.
Manufactured to DIN 338

See full description
Specifications for A147 1/8" HSS-E Jobber Drill DIN338
  • Drill Diameter Tolerance
    H8
  • Number of Flutes
    2
  • Flute Construction
    Ground Flute
  • Overall Length
    65mm
  • Point Angle
    130
  • MFR Part No.
    A1471/8
  • Cutting Direction
    Right Hnd
  • Flute Type
    Spiral
  • Standards Met
    DIN 338
  • Flute Length
    36mm
  • Coolant Delivery
    External
  • Finish/Coating
    Bright
  • Material
    Cobalt High Speed Steel
  • Drill Diameter
    1/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome