0
1
2

A147 3/16" HSS-E Jobber Drill DIN338

Order Code: ZT3467936S

£3.59 Inc VAT (20%)


Description

Series A147 HSS-E Straight Shank Jobber Drill - Inch

HSS-E Jobber Drill. 130° point.
Manufactured to DIN 338

See full description
Specifications for A147 3/16" HSS-E Jobber Drill DIN338
  • Overall Length
    86mm
  • Material
    Cobalt High Speed Steel
  • Finish/Coating
    Bright
  • Cutting Direction
    Right Hnd
  • Number of Flutes
    2
  • Drill Diameter
    3/16in
  • MFR Part No.
    A1473/16
  • Point Angle
    130°
  • Standards Met
    DIN 338
  • Flute Construction
    Ground Flute
  • Coolant Delivery
    External
  • Flute Type
    Spiral
  • Drill Diameter Tolerance
    H8
  • Flute Length
    52mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome