A190 No.206 (29 Pce) Jobber Drillset Metal Case

Order Code: ZT3464863S

£129.99 Inc VAT (20%)


Description

Series A190 HSS Jobber Drill Set No.206 (29pce)


Set includes drill sizes 1.0 mm - 13.0 mm x 0.5 mm + 3.3
mm, 4.2 mm, 6.8 mm, 10.2 mm

See full description
Specifications for A190 No.206 (29 Pce) Jobber Drillset Metal Case
  • Point Angle
    118°
  • Flute Construction
    Ground Flute
  • Cutting Direction
    Right Hnd
  • Material
    High Speed Steel
  • Number of Pieces
    29
  • MFR Part No.
    A190206
  • Series
    A190
  • Finish/Coating
    Steam Tempered
  • Standards Met
    DIN 338
  • Helix Angle
    118°
  • Minimum Drill Size
    1mm
  • Size Increment
    0.5mm
  • ISO Category
    P
  • Shank Type
    Straight
  • System of Measurement
    Metric
  • Depth X Diameter Ratio
    4xD
  • Case Type
    Plastic Case
  • Drill Diameter Gauge
    No.206

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome