0
1
2

A777 11/32" HSS-Co Heavy Dutyjobber Drill

Order Code: ZT3468451S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.156%
10 +£12.3112%


Description

Series A777 are manufactured from HSS-Co for toughness, excellent for drilling higher tensile, tougher materials. 135° split point for improved precision and finish (over 1.5mm).

Features and Benefits
• High speed steel and cobalt construction for added toughness
• Excellent for drilling higher tensile, tougher materials
• 135° split point for improved precision and finish (over 1.5mm)

Standards
• BS 328, DIN 338

See full description
Specifications for A777 11/32" HSS-Co Heavy Dutyjobber Drill
  • Number of Flutes
    2
  • MFR Part No.
    A77711/32
  • Coolant Delivery
    External
  • Flute Construction
    Ground Flute
  • Finish/Coating
    Bronze
  • Standards Met
    DIN 338
    BS 328
  • Flute Type
    Spiral
  • Material
    Cobalt High Speed Steel
  • Series
    A777
  • Point Angle
    135°
  • Drill Diameter Tolerance
    H8
  • Flute Length
    81mm
  • Cutting Direction
    Right Hnd
  • Helix Type
    Normal Helix
  • Overall Length
    125mm
  • Drill Diameter
    11/32in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome