0
1
2

A777 3.10mm HSS-Co Heavy Dutyjobber Drill

Order Code: ZT3464944S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 +£3.756%


Description

A777 HSS-Co Heavy Duty Jobber Drill
Excellent for drilling higher tensile, tougher materials. 135° split point for improved precision and finish (over 1.5mm).
Size range: 0.3 - 16.0mm, 1/16” - 1/2”

Specifications for A777 3.10mm HSS-Co Heavy Dutyjobber Drill
  • Material
    Cobalt High Speed Steel
  • Finish/Coating
    Bronze
  • Point Type
    Split Point
  • Number of Flutes
    2
  • Point Angle
    135°
  • MFR Part No.
    A7773.1
  • Cutting Direction
    Right Hand
  • Series
    A777
  • Drill Diameter
    3.1mm
  • Standards Met
    BS 328
    DIN 338
  • Overall Length
    65mm
  • Coolant Delivery
    External
  • Drill Diameter Tolerance
    H8
  • Helix Type
    Normal Helix
  • Flute Type
    Spiral
  • Flute Construction
    Ground Flute
  • Flute Length
    36mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome