Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
DR750-P750-C13 3mm High Powered Drill
By Desoutter
Order Code:
ZT3753068S
£1,399.99
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Available
GBP
1399.99
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/dr750-p750-c13-3mm-high-powered-drill/p/ZT3753068S
Add to quotation
View all Jobber Drills
Description
*Based on a 15 second cycle per minute average use.
Specifications
Specifications for DR750-P750-C13 3mm High Powered Drill
Power Source
Air
No Load Speed
750rpm
Chuck Capacity
13mm
Chuck Type
Keyed
Model Number
DR750
Reversibility
Non-reversible
Product Type
Air Drill Driver
Power
750W
Air Inlet Size
1/4in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome