Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
Funnel-Shaped Helical Drill 30 mm 64634
By EGA Master
Order Code:
ZT3279865S
£46.99
each
Inc VAT (20%)
£140.97 minimum order value
Quantity
Price
Discount
1 - 4
£46.99
0%
5 - 9
£45.11
4%
10 +
£43.23
8%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
140.97
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/funnel-shaped-helical-drill-30-mm-64634/p/ZT3279865S
Add to quotation
View all Jobber Drills
Description
FUNNEL-SHAPED HELICAL DRILL Ø 30 MM
Tags:
#BulkDiscount
Specifications
Specifications for Funnel-Shaped Helical Drill 30 mm 64634
Diameter
30mm
Type
Helical Drill
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome