Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
1/2" HSS DIN338 118 Degree Point Steam Temper Jobber Drill
By Presto
Order Code:
ZT1046951P
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/half-inch-hss-din338-118-degree-point-steam-temper-jobber-drill/p/ZT1046951P
Add to quotation
Schedule an order and save 5%
View all Jobber Drills
Description
1/2" HSS DIN338 118 Degree Point Steam Temper Jobber Drill
Tags:
#BulkDiscount
Specifications
Specifications for 1/2" HSS DIN338 118 Degree Point Steam Temper Jobber Drill
MFR Part No.
01000-12
Helix Type
Normal Helix
Cutting Direction
Right Hnd
Series
1000
Flute Type
Spiral
Flute Length
101mm
Overall Length
151mm
Standards Met
DIN 338
Number of Flutes
2
Point Angle
118°
Coolant Delivery
External
Drill Diameter Tolerance
H8
Flute Construction
Ground Flute
Finish/Coating
Steam Tempered
Material
High Speed Steel
Drill Diameter
1/2in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome