HSS Bit 10.00mm

Order Code: ZT4955098S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Picardy HSS Bit 10.00mm Ground flute HSS4241 Steel DIN338 Suitable for alloy steel, carbon steel, stainless steel, iron, wood and plastics

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for HSS Bit 10.00mm
  • Finish/Coating
    Ground
  • Type
    Ground Flute
  • Product Type
    HSS Bit
  • Diameter
    10.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome