Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
HSS-E Twist Drills A1244-6.2
By Walter Titex
Order Code:
ZT1023451S
£8.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.49
0%
5 - 9
£8.15
4%
10 +
£7.81
8%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
8.49
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/hss-e-twist-drills-a1244-6-2/p/ZT1023451S
Add to quotation
Schedule an order and save 5%
View all Jobber Drills
Description
HSS-E twist drills • DIN 338 • 8xD • Cylindrical shank • point angle 130° • Dc=0.2441in
Tags:
#BulkDiscount
Specifications
Specifications for HSS-E Twist Drills A1244-6.2
MFR Part No.
5060406
Coolant Delivery
External
Flute Construction
Ground Flute
Flute Type
Spiral
Cutting Direction
Right Hnd
Drill Diameter Tolerance
H8
Overall Length
101mm
Point Angle
130°
Finish/Coating
Uncoated
Standards Met
DIN 338
Material
Cobalt High Speed Steel
Flute Length
63mm
Drill Diameter Metric
6.2mm
Number of Flutes
2
Shank Diameter Tolerance
F11
Series
A1244
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome