HSS Straight Shank Jobber Drills - Bright Finish - Metric


£0.16 Inc VAT (20%)
Up to 17% off

See 77 Product Variants
£0.16

Description

Series J100 - Metric general purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite.

Features and Benefits
• High speed steel construction with bright finish for increased toughness
• Supplied in the as-ground condition for use with non ferrous materials

Standards
• Manufactured to BS 328/DIN338RN

Notes
• Drills with a bright finish are supplied in the as-ground condition and such tools are used generally in the machining of non-ferrous materials.

Feature Attributes

Material:
High Speed Steel
Cutting Direction:
Right Hand
Coolant Delivery:
External
Web Thickness:
Standard
Point Angle:
118 °
Drill Diameter Tolerance:
h8
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome