0
1

HSS Straight Shank TiN Tipped Jobber Drills (Metric)


Select
£0.72 Inc VAT (20%)
Up to 33.5% off


See all variants from £0.72

Description

Swiss+Tech HSS Straight Shank TiN Tipped Jobber Drills are coated in a durable Titanium Nitrile at the tip for optimal tool life and performance when undertaking cutting applications. Their ground flute construction and bright body gives a more precise finish and therefore better cutting precision, making them ideal for use with steel, cast steel alloyed and non-alloyed, grey cast iron, graphite and malleable cast iron.

Features and Benefits
• Hardy TiN tipped coating for optimal performance and prolonged lifespan
• Bright body with ground flutes offers excellent precision when cutting
• 118° for excellent positional accuracy

Standards
• Manufactured to BS 328, DIN 338

Notes
Suitable for the machining of:
• Steel and cast steel (alloyed and non-alloyed)
• Grey cast iron, graphite and malleable cast iron
• Available in sizes 1.0mm - 16mm

Feature Attributes

Helix Type:
Normal Helix
Flute Construction:
Ground Flute
Series:
1004
Material:
High Speed Steel
Coolant Delivery:
External
Finish/Coating:
TiN
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome