0
1

Impact Titanium Drill Bit 6mm

Order Code: ZT3377984S

£8.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Impact Titanium Drill Bit 6mm
DEWALT Impact Titanium Drill Bits have a one piece solid core design, highly resistant to breakages. A Titanium coating reduces heat build up, delivering a longer working life. The ‘No Walk‘ Pilot Point tip enables easy drilling on any surface. 1/4in hex shank for easy fitting into impact drivers, but also suitable for standard corded and cordless drills.

Suitable for drilling of steel, alloyed and non-alloyed metal, up to 900 N/MM2, hard plastics and wood.

Specification

Size: 6mm
Length: 80mm
Working Length: 48.5mm
Shank: 6.35mm (1/4in)
Impact Titanium Drill Bit 6mm
DEWALT Impact Titanium Drill Bits have a one piece solid core design, highly resistant to breakages. A Titanium coating reduces heat build up, delivering a longer working life. The ‘No Walk‘ Pilot Point tip enables easy drilling on any surface. 1/4in hex shank for easy fitting into impact drivers, but also suitable for standard corded and cordless drills.

Suitable for drilling of steel, alloyed and non-alloyed metal, up to 900 N/MM2, hard plastics and wood.

Specification

Size: 6mm
Length: 80mm
Working Length: 48.5mm
Shank: 6.35mm (1/4in)

See full description
Specifications for Impact Titanium Drill Bit 6mm
  • Tip Diameter
    6.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome