Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
Olive-Shaped Helical Drill 12, 5 mm 64645
By EGA Master
Order Code:
ZT3279923S
£46.99
each
Inc VAT (20%)
£140.97 minimum order value
Quantity
Price
Discount
1 - 4
£46.99
0%
5 - 9
£45.11
4%
10 +
£43.23
8%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
140.97
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/olive-shaped-helical-drill-12-5-mm-64645/p/ZT3279923S
Add to quotation
View all Jobber Drills
Description
OLIVE-SHAPED HELICAL DRILL Ø 12, 5 MM
Tags:
#BulkDiscount
Specifications
Specifications for Olive-Shaped Helical Drill 12, 5 mm 64645
Diameter
12.5mm
Type
Helical Drill
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome