Series A002 HSS Straight Shank TiN Tipped Jobber Drill (Metric)


£0.89 Inc VAT (20%)
Up to 20% off

See all variants from £0.89

Description

Series A002 HSS Straight Shank Jobber Drill feature a hardy TiN tip coating for increased tool life and performance with 118° self-centering split point for superb hole quality and positional accuracy. Ideal for use on steel, stainless, cast iron, ceramics, plastics and many other materials. They are available in size range: 1.00mm - 16.00mm and manufactured to BS328: Part 1: 1986, DIN 338 standards. Features and Benefits • Efficient point design for superior cutting action, reduced axial force and accurate centreing • Titanium nitrile (TiN) coating offers low friction and resists wear for faster cutting speeds • All Surfaces are ground for consistent precision • 118° self-centering split point offers excellent hole quality and positional accuracy • Bright body finish improves cutting performance on ductile materials • Optimised helix for greater stiffness across diameter range • Geometry of flute design improved for efficient chip form and evacuation • Optimised for strength and rigidity with an easy feed • Easily identifiable markings allow better in-situ identification Standards • Manufactured to BS328: Part 1: 1986, DIN 338 standards Typical Applications • Wood • Composite • Soft metals • Steel • Iron • Plastics • Drilling • Tapping Notes • Available in size range: 1.00mm - 16.00mm • Also available in Imperial measurements

Feature Attributes

Point Type:
Split Point
Number of Flutes:
2
Coolant Delivery:
External
Flute Construction:
Ground Flute
Standards Met:
BS 328,DIN 338
Flute Type:
Spiral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome