0
1
2

Series A002 HSS Straight Shank TiN Tipped Jobber Drills (Imperial)


Select
Select
£0.79 Inc VAT (20%)


See all variants from £0.79

Description

Series A002 HSS Straight Shank Jobber Drills feature a hardy TiN tip coating for increased tool life and performance with 118° self-centering split point for superb hole quality and positional accuracy.

Ideal for use on steel, stainless, cast iron, ceramics, plastics and many other materials.
They are available in size range: 3/64" - 5/8" and manufactured to BS328: Part 1: 1986, DIN 338 standards.

Features and Benefits
• Efficient point design for superior cutting action, reduced axial force and accurate centreing
• Titanium nitrile (TiN) coating offers low friction and resists wear for faster cutting speeds
• All Surfaces are ground for consistent precision
• 118° self-centering split point offers excellent hole quality and positional accuracy
• Bright body finish improves cutting performance on ductile materials
• Optimised helix for greater stiffness across diameter range
• Geometry of flute design improved for efficient chip form and evacuation
• Optimised for strength and rigidity with an easy feed
• Easily identifiable markings allow better in-situ identification

Standards
• Manufactured to BS328: Part 1: 1986, DIN 338

Typical Applications
• Wood
• Composite
• Soft metals
• Steel
• Iron
• Plastics
• Drilling
• Tapping

Notes
• Size range: 3/64" - 5/8"
• Also available in metric dimentions

See full description

Feature Attributes

Standards Met:
DIN 338,BS 328
Material:
High Speed Steel
Helix Type:
Normal Helix
Coolant Delivery:
External
Point Type:
Split Point
Number of Flutes:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome