0
1
2

Series A777 HSS-Co Heavy Duty Straight Shank Jobber Drill - Inch


£3.19 Inc VAT (20%)
Up to 14% off

See 21 Product Variants
£3.19

Description

Series A777 are manufactured from HSS-Co for toughness, excellent for drilling higher tensile, tougher materials. 135° split point for improved precision and finish (over 1.5mm).

Features and Benefits
• High speed steel and cobalt construction for added toughness
• Excellent for drilling higher tensile, tougher materials
• 135° split point for improved precision and finish (over 1.5mm)

Standards
• BS 328, DIN 338

Feature Attributes

Standards Met:
DIN 338,BS 328
Material:
Cobalt High Speed Steel
Flute Construction:
Ground Flute
Cutting Direction:
Right Hand
Series:
A777
Drill Diameter Tolerance:
h8
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome