1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Bits/
  4. Jobber Drills
Solid Carbide Jobber Drills - Metric

Solid Carbide Jobber Drills - Metric


109 Variants From
£3.99

Inc VAT (20%)

See 109 Product Variants
£3.99

Description

Series J102 are general purpose drills for drilling a wide variety of metallic and non-metallic materials.
Manufactured from solid carbide for increased toughness they conform to BS 328, DIN 338 standards.

Features and Benefits
• Solid carbide construction for toughness
• Suitable for general purpose use on metallic and non-metallic materials

Standards
• Manufacturing Standard: BS 328, DIN 338.

See full description

Feature Attributes

Flute Type:

Spiral

Number of Flutes:

2

Flute Construction:

Ground Flute

Material Grade:

Micrograin

Point Type:

Four Facet

Helix Type:

Normal Helix

More attributes