0
1
2

1100W Surface Planer 152mm TSPL152

Order Code: ZT3929157S

£409.99 Inc VAT (20%)


Description

Powerful 1100W surface planer for smooth planing of wood and plastic surfaces. Large 152mm planing width with 771 x 250mm table surface. Dual-bladed cutting block removes material at 16, 000cpm with a maximum depth of cut in a single pass at 3.2mm. Extruded aluminium fence tilts 45 - 135° with preset stops. Includes guide fence, blade drum guard, push stick, 2 x push blocks, hex spanner and 2 x hex keys.

See full description
Specifications for 1100W Surface Planer 152mm TSPL152
  • Planing Width
    152mm
  • Power
    1100W
  • Product Type
    Surface Planer
  • Maximum Depth of Cut
    3.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome