0
1

2012NB X 110v Planer Thicknesser with Stand (194053-0)

Order Code: ZT3293539S

£799.99 Inc VAT (20%)


Description

User Beneits:

Compact and light weight (27 Kg) automatic thickness planer for easier transport.

Cutterhead powered by powerful 1,650W but the lowest noise motor (83db) raises and lowers on four columns for stability.

Large material capacity

Unique feeding mechanism assures smoother finish with minimal snipe on stock. Downward pressure system when feeding in materials, stops sniping of the timber

Double insulated automatic thickness planer with indicator lamp ready to operate.

Fine depth adjustment. Depth stop can be set in any positions from 3 mm to 100mm for desired thickness of stock.

STANDARD EQUIPMENT:
194053-0 Thicknesser Accessories - Stand, Wrench, Magnetic holder, Dust extraction hood.

See full description
Specifications for 2012NB X 110v Planer Thicknesser with Stand (194053-0)
  • Depth of Cut
    3mm
  • Thicknesser Capacity Range
    3.0 to 100mm
  • Height
    401mm
  • Width
    483mm
  • Power Source
    Electric
  • MFR Part No.
    2012NBX
  • Voltage
    110V
  • Length
    771mm
  • Planing Width
    304mm
  • No Load Speed
    8500rpm
  • Product Type
    Stationary Planers
  • Model Number
    2012NBX
  • Feed Rate
    8.5m/min
  • Surface Table Length
    771mm
  • Number of Cutters
    2
  • Weight
    27kg
  • Power
    1650W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome