2608635350 Wood Razor Planer Blade

Order Code: ZT1026541X

£14.99 Inc VAT (20%)


Description

Tungsten Carbide Woodrazor Planer Blades 2x 82mm 2608635350

These high quality planing blades from Bosch have been manufactured from tungsten carbide steel, and are designed for use with 82mm planers of many brands including AEG, Black & Decker, Bosch, Hitachi, Makita, Metabo & Skil. Primarily for use with the Bosch Woodrazor system.

FEATURES

Manufactured from tungsten carbide
Designed for use with Bosch Woodrazor System

​SPECIFICATION

Sharp
Straight
TC
HE 40
40°
Dimensions: 82 x 5.5mm

See full description
Specifications for 2608635350 Wood Razor Planer Blade
  • For Use With
    Bosch Woodrazor system
  • MFR Part No.
    2608635350
  • Type
    Blade
  • Number of Pieces
    2