83611 900W Biscuit Jointer

83611 900W Biscuit Jointer

Order Code: ZT2749100S

£89.99 Inc VAT (20%)


Description

Features: Spindle lock, Adjustable fence and fixed guard, Supplied with TCT blade, dust bag and 2.5M cable with BS plug|Voltage240VWattage900WNo Load Speed11000rpmBlade size100mmCutting depth0 – 20mmAngle adjustment0º – 90ºSupplied in CaseYesWeight3.2kg

Specifications for 83611 900W Biscuit Jointer
  • Blade Size
    100mm
  • Product Type
    Biscuit Jointer
  • Voltage
    240V
  • No Load Speed
    11000rpm
  • Weight
    3.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome