760W Biscuit Jointer TBJ001
0
1
2
3

760W Biscuit Jointer TBJ001

Order Code: ZT3929012SCopy

£159.99 Inc VAT (20%)


Description

Powerful 760W biscuit jointer with cast-aluminium base, fence and drive housing. Produces fast, strong joints for furniture and shelving construction. All-metal gearing for long life. 0-90° angle and 0-40mm height adjustable fence. 6-position turret stop for easy biscuit size selection. Compatible with #0, #10, #20 and S6 biscuits. Hinged base for easy blade change and cleaning. Dust port, insulated handles, non-slip pads and removable fence. Includes fitted blade, biscuits, blade pin spanner, hex key, spare carbon brushes and dust bag. Dust port dimensions: Inner - 25.6mm, outer - 30.5mm.

See full description
Specifications for 760W Biscuit Jointer TBJ001
  • Power
    760W
  • Product Type
    Biscuit Jointer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome