B/Mounted Planer/Thicknesser

Order Code: ZT2748924S

£439.99 Inc VAT (20%)


Description

This powerful thickness planer has a 2,000W motor with overload protection. It has a large planing capacity of 330 x 160mm and a feed rate of 6m/min, enabling it to handle large material. The roller on the top provides easy return of the workpiece to the front of the next pass. The anti-kickback enhances user safety by eliminating the chance of material being ejected toward the user. The fast 8,000rpm cutter head provides highly efficient cutting performance. Fitted with dust extraction port to help keep workspace clear. Supplied with accessories.|1 x 230V Planer Thicknesser, 330mm, 2,000W1 x Depth adjustment handle1 x Hex key1 x Open wrench1 x Blade setting jig4 x Rubber feet

See full description
Specifications for B/Mounted Planer/Thicknesser
  • Voltage
    230V
  • Product Type
    Thickness Planer
  • Motor Power
    2000W