CR/PB29 CraftPro Planer Blades 82mm (Pack 2) TRECRPB29

CR/PB29 CraftPro Planer Blades 82mm (Pack 2) TRECRPB29

Order Code: ZT1295249PCopy

£15.99 Inc VAT (20%)


Description

This Trend Craft Pro Trend solid carbide Planer Blades are manufactured from high grade carbide and are supplied in pairs, precision ground with two cutting edges and reversible for extended life. They have two cutting edges and reversible for twice the life. The blades are supplied in a plastic case for safe storage. Specifications Length 82mm. Width 5.5mm. Thickness 1.1mm. They will fit the following - AEG (Atlas Copco) EH82, EH82.1, EH700. EH822 H750, H500, EH3-82, EH800, EH450. Black & Decker BD710, DN710, DN720, BD711, KW712, KW713, KW725, BD713, BD725. Bosch PH02-82, PH03-82/B, PH015-82, PH016-82, PH025-82, PH030-82, PH0100, PH0150, PH0200, PH300, 1592-9, GH0282, GH31-82, GH036-82C. Casals CE82, CE98ACE. Dewalt DW677, DW678K, DW678EK, DW680, D26500, D26501. Draper PT682, P882. Felisatti TP282. Ferm FP82. Freud FE82, FE82VCE. Haffner FH224. Hitachi F20, FU20, P20V, P20SA. Holz-Her 2321, 2321-S, 2322, 2223 (NEW). Mafell EHU82, MHU82, MHU82S, MHU82D. Makita M102, 1900, 1900B, 1901, 1125, 1100, 1923, 1923BD, 1923H, 1902 ,FB0800. Metabo EXPERT, 4382, HO0882, HO8382. Nutool NPT82. Perles SK82A. Peugeot RA82CS, RA400, RA3/82. Ryobi L282, L1323A,HL-82, L-1835, L180, GH014, EPN-7582. Skil 92H, 94H, 95H, 96H, 97H. Wolf/Kango 8614, 8057, 8108. Some Makita, Ryobi, Hitachi and Wolf/Kango planers require conversion kit ref PB/CK/119.

See full description
Specifications for CR/PB29 CraftPro Planer Blades 82mm (Pack 2) TRECRPB29
  • MFR Part No.
    CR/PB29
  • Type
    Blades
  • Size
    82mm