D26500K Planer in Kit Box 1050W 240V DEWD26500K
0
1

D26500K Planer in Kit Box 1050W 240V DEWD26500K

Order Code: ZT1464154SCopy

£459.99 Inc VAT (20%)


Description

The DEWALT D26500K Professional Planer has a high power motor for effortless cutting, even in hard woods. With left and right chip ejection for convenience. Front handle depth control in clearly marked 0.1mm steps for accurate setting with a positive stop position. It has a rubber coated front and main handles eliminates slipping for greater comfort and control. A large planer blade drum rotating at high speed provides an excellent finish. With 3 chamfering grooves in the front shoe make precision fitting jobs very easy. Supplied with 1 x TCT Reversible Blades, 1 x Parallel Fence, 1 x Rebate Depth Guide, 1 x Dust Extraction Spout, 1 x Deflector and Chip Collection Container and 1 x Heavy-Duty Kit Box. Specification Input Power 1,050W No Load Speed 13,500/min. Cutting Depth 0-4mm, Rebate Depth 25mm Planer Width 82mm Weight 4.0kg The DEWALT D26500K Professional Planer 240V Version

See full description
Specifications for D26500K Planer in Kit Box 1050W 240V DEWD26500K
  • Voltage
    240V
  • Depth of Cut
    0-4mm
  • MFR Part No.
    DEWD26500K
  • Input Power
    1050W
  • Cutting Depth
    0-4mm
  • Power Source
    Corded 240V