DCP580P2-GB 18V XR Brushless Planer Kit

Order Code: ZT1189257X

£399.99 Inc VAT (20%)


Description

A compact and well balanced machine with 82mm reversible blades for a smooth finish with a ergonomic design it is comfortable to use in all orientations. Brushless motor offers increased power and runtime. Lightweight, compact and ergonomic design for comfortable use in all orientations. 0.1mm increment depth adjustment - For fine adjustment. Large twin blade drum (48mm) with TCT blades for high quality surface finish. Fast 15,000rpm for smooth plan even on hard wood. Tungsten carbide tipped reversible blades. On-board blade storage and Torx key enable fast blade change. Large front and rear shoe for improved stability. Air lock port is compatible with air-lock or dust bag. Guide fence for accurate and precise application.
It comes with 2 x DCB184 Batteries, Charger, Dust Bag and TSTAK Kit Box.

See full description
Specifications for DCP580P2-GB 18V XR Brushless Planer Kit
  • Weight
    2.5kg
  • Blade Width
    82mm
  • Battery Capacity
    5A·h
  • No Load Speed
    15,000rpm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Length
    370mm
  • Battery Type
    Lithium-ion
  • Model Number
    DCP580P2-GB
  • Maximum Rebating Depth
    9mm
  • Maximum Depth of Cut
    2.0mm
  • Number of Batteries Supplied
    2
  • Depth of Cut
    2mm
  • Voltage
    18V
  • Item
    Cordless Planer
  • Power Source
    Cordless
  • Planing Width
    82mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome